Take 15% off your entire order!

Offer applied at checkout

12VDC NEMA 4 Electric Actuator; 2000 In Lbs Torque

12VDC NEMA 4 Electric Actuator; 2000 In Lbs Torque

Item #: WBB438084

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $4,302.00

Quantity

Customers Also Viewed

115VAC NEMA 4 Electric Actuator; 300 In Lbs Torque

115VAC NEMA 4 Electric Actuator; 300 In Lbs Torque

24VDC NEMA 4 Electric Actuator; 200 In Lbs Torque

24VDC NEMA 4 Electric Actuator; 200 In Lbs Torque

12VDC NEMA 4 Electric Actuator; 200 In Lbs Torque

12VDC NEMA 4 Electric Actuator; 200 In Lbs Torque

220VAC NEMA 4 Electric Actuator; 200 In Lbs Torque

220VAC NEMA 4 Electric Actuator; 200 In Lbs Torque

220VAC NEMA 4 Electric Actuator; 100 In Lbs Torque

220VAC NEMA 4 Electric Actuator; 100 In Lbs Torque

12VDC NEMA 4 Electric Actuator; 100 In Lbs Torque

12VDC NEMA 4 Electric Actuator; 100 In Lbs Torque

115VAC NEMA 4 Electric Actuator; 100 In Lbs Torque

115VAC NEMA 4 Electric Actuator; 100 In Lbs Torque

BI-TORQ 12VDC electric actuators have a standard NEMA 4 enclosure, 75% duty cycle motor, thermal overload protection and on-off limit switches. ISO mounting for direct mount of ISO ball or butterfly valves.

Weights & Dimensions

  • Width 10 IN (25.4 cm)
  • Height 11.63 IN (29.54 cm)
  • Length 10.00 IN (25.4 cm)

Product Details

  • Actuator Type Electric
  • Actuator Housing NEMA 4
  • Actuator Torque 2000 LB-IN
  • Package Quantity 1
  • Brand Bi-Torq
  • Voltage 12V DC V
  • Material Thermal Bonded Polyester Powder Coated Anodized Aluminum
  • Manufacturers Part Number BI-2000-F-4
  • Actuator Function On/Off
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
12VDC NEMA 4 Electric Actuator; 2000 In Lbs Torque

12VDC NEMA 4 Electric Actuator; 2000 In Lbs Torque

Item #: WBB438084

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant