Mini Strobe Light features an ultra compact design which uses a center magnetic mount for temporary roof mounting. The high powered Xenon strobe operates at 80 flashes per minute, and is visible from miles away. Includes 10' power cord and cigarette plug adapter. Amber lights.
12v Magnetic Mount Amber Mini Strobe Light - SL500A
|
Questions & Answers (0)
Product Description
PRICE
$48.95
2
2
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Width | 5-1/4 in |
| Height | 4 in |
| Diameter | 4 in |
Product Details
| Type | Incandescent |
| Color Temperature | Amber K |
| Color | Amber |
| Style | Round |
| Mounting Location | Magnetic |
| Voltage | 12 V |
| Description | Strobe Light |
| Manufacturers Part Number | SL500A |
| Brand | Buyers Products |