SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Pro-Line Steel Drawer, 15"W x 19-1/4"D, Beige

Pro-Line Steel Drawer, 15"W x 19-1/4"D, Beige

Item #: WB249817

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $449.95

Quantity

Customers Also Viewed

Hallowell Adj Height Workbench, Maple Butcher Block Top, 72"W x 30"D, Black

Hallowell Adj Height Workbench, Maple Butcher Block Top, 72"W x 30"D, Black

EXPANDABLE MODULAR WORKBENCHES
Modular 12"H Drawer
Modular drawer measures 15"W x 19-1/4"D x 12"H. Easily installs under work surface for storage space. Includes lock for security. Features roller bearing guides for smooth operation. Laminate drawer face with rounded corners for an attractive appearance. Can be stacked with 6"H drawer to create a modular pedestal when used with a Drawer Hanging Kit (sold separately).

Weights & Dimensions

  • Depth 19-1/4 in (48.9 cm)
  • Width 15 in (38.1 cm)
  • Accessory Depth 19-1/4 in (48.9 cm)
  • Accessory Width 15 in (38.1 cm)
  • Accessory Height 12 in (30.48 cm)
  • Height 12 in (30.48 cm)
  • Weight 38 lbs (17.27 kg)

Product Details

  • Assembly Required Yes
  • Country of Origin USA
  • Type Drawer
  • Brand Pro-Line
  • Material Steel
  • Manufacturers Part Number MDS-12-530
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pro-Line Steel Drawer, 15"W x 19-1/4"D, Beige

Pro-Line Steel Drawer, 15"W x 19-1/4"D, Beige

Item #: WB249817

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant