Safety Coated Clear Jugs contain the substance in the bottle long enough to allow for proper disposal in the event of breakage. Package Qty of 4.
Qorpak® 128oz Safety Coated Clear Jug w/38-400 Neck Finish jug only, 4PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
3
3
Ships in 20 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 13-1/2 in |
| Height | 12 in |
| Weight | 17.9 |
| Diameter | 166mm in |
Product Details
| Neck Finish | 38-400 |
| Color | Clear |
| Capacity | 3785ml |
| Material | Safety Coated Glass |
| Description | Glass Jug |
| Package Quantity | 4 |
| Manufacturers Part Number | GLA-08815 |
| Grade | Safety Coated |
| Brand | Qorpak |