Natural HDPE Handled Rounds are impact-resistant translucent plastic containers with a round shape & handle. Half gallon & 1 gallon HDPE jugs available. Package Qty of 4.
Qorpak® 128oz Natural HDPE Handled Round Jug with 38-400 White PP PE Foam Lined Cap, 4PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$34.95
12
12
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 in |
| Width | 12-1/2 in |
| Height | 12-1/2 in |
| Weight | 2 |
| Size | 157 x 298mm |
Product Details
| Neck Finish | 38-400 |
| Color | Natural |
| Capacity | 3785ml |
| Material | HDPE |
| Package Quantity | 4 |
| Description | Handled Round Jug with Closure |
| Manufacturers Part Number | PLC-03518 |
| Brand | Qorpak |