Clear Glass Jugs with molded finger grips. Available sizes of clear glass jugs include half gallon and one gallon. Many types of plastic caps available. Package Qty of 4.
Qorpak® 128oz Clear Jug w/38-400 Neck Finish jug only, 4PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$79.95
6
6
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 12 in |
| Weight | 12 |
| Diameter | 166mm in |
Product Details
| Neck Finish | 38-400 |
| Color | Clear |
| Capacity | 3785ml |
| Material | Glass |
| Package Quantity | 4 |
| Description | Glass Jug |
| Manufacturers Part Number | GLA-00838 |
| Brand | Qorpak |