1.27mm Balldriver Screwdriver - 10649
Balldriver® Tip Screwdriver w/ProGuard™ Finish. Size: 1.27mm Length: 60mm.
Bondhus 10649 1.27mm Balldriver Screwdriver - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.00 Sold in packages of 2 / $5.50 ea
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/8 in |
| Tip Size | 1.27 in |
| Handle Length | 60mm |
Product Details
| Type | Screwdriver |
| Measuring System | Metric (MM) |
| Case/Stand/Pouch Included | None |
| Color | Black |
| Series | Balldriver® |
| Style | Standard Length |
| Tamper Resistant | No |
| Package Quantity | 2 |
| Manufacturers Part Number | 10649 |
| Ball End | Yes |
| Brand | Bondhus |