x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 122026 Horizontal Wall Mount Acrylic Sign Holder, 10" x 8"

Azar Displays 122026 Horizontal Wall Mount Acrylic Sign Holder, 10" x 8"

Item #: WBB1104096

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $131.95

Quantity

Customers Also Viewed

Azar Displays 122026 Horizontal Wall Mount Acrylic Sign Holder, 10" x 8", 10-Pack

10" Wide x 8" High Horizontal Wall Mount Sign Holder. Made from clear acrylic with adhesive tape on the back and side load design for easy insertion of printed material. Sold in packs of 10.

  • MANUFACTURERS PART NUMBER 122026
  • STYLE Horizontal
  • PACKAGE QUANTITY 10
  • POCKET QUANTITY 1
  • BRAND Azar Displays
  • HEIGHT INCHES 8 (20.32 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Wall Mount Acrylic Sign Holder
  • COLOR Clear
  • WIDTH INCHES 10 (25.4 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $81.00 with this comparable product

Azar Displays 122015 Wall Mount Nameplate Sign Holder W/ Adhesive Tape, 5.5" x 2.5"

Item #: B1104086

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$50.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 122026 Horizontal Wall Mount Acrylic Sign Holder, 10" x 8"

Azar Displays 122026 Horizontal Wall Mount Acrylic Sign Holder, 10" x 8"

Item #: WBB1104096

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 122026 Horizontal Wall Mount Acrylic Sign Holder, 10" x 8"
    Azar Displays 122026 Horizontal Wall Mount Acrylic Sign Holder, 10" x 8"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant