Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104095

MPN #: 122025-10PK

Global Approved 122025 Vert. Wall Mount Acrylic Sign Holder W/ Adhesive Tape, 8" x 10" - Pkg Qty 10

Product Description
These Clear Acrylic Self Adhesive Sign Holder Frames are made of high quality acrylic with heavy duty adhesive removable tape on the back. Peel and stick the acrylic wall frame on a clean, flat surface. These frames with mounting tape are a great value and ideal to display your business hours, advertisements, branding message, menus, gym schedules, artwork, photos, signs, and more.

Don't tape pictures to the wall, they will just get ruined over time, this acrylic holder is a great option to display artwork or photos on the wall. Use as a door sign holder or name plate. The adhesive foam tape allows for easy mounting that will stay strong, but also removable when needed. The adhesive tape can only be used one time, once removed, the tape will no longer stick and will need to be replaced. Simple top load and side load design makes it easy to insert and swap out your literature, document, photo or sign in and out of the frame.

This plastic sign holder is an optimal solution to display your information or message in an office, school, hospital, medical center, hotel, restaurants, airports, elevators, lobbies, cafes and so much more. The clear acrylic frame will protect your graphic, photo or printed paper from the elements. The sign holder fits a standard 8" x 10" photo, picture or paper. Great Value, Sold in Pack of 10.

Features:
  • Sold in Packs of: 10
  • Material: Acrylic
  • Orientation: Portrait
  • Loading Style: Top/Side Loading
  • Measurement: 8"W x 10"H
  • Tape: Two double sided pieces of white tape included (attached)
  • Thickness: 0.100"
  • Color: Clear
PRICE
$159.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Height10 in

Product Details

StyleVertical
MaterialAcrylic
Package Quantity10
DescriptionVertical Wall Mounted Sign Holder with Adhesive Tape
ColorClear
Manufacturers Part Number122025-10PK
Number of Pockets1
BrandAzar Displays