x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 122022 Horizontal Wall Mount Sign Holder W/ Adhesive Tape, 11" x 8.5"

Azar Displays 122022 Horizontal Wall Mount Sign Holder W/ Adhesive Tape, 11" x 8.5"

Item #: WBB1104092

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 11
  • 14

11

Price: $131.95

Quantity

Customers Also Viewed

Azar Displays 122022 Horizontal Wall Mount Sign Holder W/ Adhesive Tape, 11" x 8.5", 10-Pack

11" Wide x 8.5" High Horizontal Wall Mount Sign Holder. Made from clear acrylic with adhesive tape on the back and side load design for easy insertion of printed material. Sold in packs of 10.

  • MANUFACTURERS PART NUMBER 122022
  • STYLE Horizontal
  • PACKAGE QUANTITY 10
  • POCKET QUANTITY 1
  • BRAND Azar Displays
  • HEIGHT INCHES 8-1/2 (21.59 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Wall Mount Acrylic Nameplate Sign Holder
  • COLOR Clear
  • WIDTH INCHES 11 (27.94 cm)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Steve

    Date: April 23, 2019

    Great
    Your review:
    As described
Product Q & A

There are no questions for this product.

Save $81.00 with this comparable product

Azar Displays 122015 Wall Mount Nameplate Sign Holder W/ Adhesive Tape, 5.5" x 2.5"

Item #: B1104086

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$50.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 122022 Horizontal Wall Mount Sign Holder W/ Adhesive Tape, 11" x 8.5"

Azar Displays 122022 Horizontal Wall Mount Sign Holder W/ Adhesive Tape, 11" x 8.5"

Item #: WBB1104092

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 122022 Horizontal Wall Mount Sign Holder W/ Adhesive Tape, 11" x 8.5"
    Azar Displays 122022 Horizontal Wall Mount Sign Holder W/ Adhesive Tape, 11" x 8.5"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant