x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 122021 Vert. Wall Mount Acrylic Sign Holder W/ Adhesive Tape, 8.5" x 11"

Azar Displays 122021 Vert. Wall Mount Acrylic Sign Holder W/ Adhesive Tape, 8.5" x 11"

Item #: WBB1104091

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 8-1/2
  • 7

8-1/2

Price: $131.95

Quantity

Customers Also Viewed

Azar Displays 122021 Vertical Wall Mount Acrylic Sign Holder W/ Adhesive Tape, 8.5" x 11", 10-Pack

8.5" Wide x 11" High Vertical Wall Mount Sign Holder. Made from clear acrylic with adhesive tape on the back and side load design for easy insertion of printed material. Sold in packs of 10.

  • MANUFACTURERS PART NUMBER 122021
  • STYLE Vertical
  • PACKAGE QUANTITY 10
  • POCKET QUANTITY 1
  • BRAND Azar Displays
  • HEIGHT INCHES 11 (27.94 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Wall Mount Acrylic Sign Holder
  • COLOR Clear
  • WIDTH INCHES 8-1/2 (21.59 cm)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Heather

    Date: April 23, 2019

    Great Quality
    Your review:
    The items arrived on time, good price, packaged well, great quality. We have them installed in our office building and they look very professional. Will order again as needed.
Product Q & A

There are no questions for this product.

Save $81.00 with this comparable product

Azar Displays 122015 Wall Mount Nameplate Sign Holder W/ Adhesive Tape, 5.5" x 2.5"

Item #: B1104086

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$50.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 122021 Vert. Wall Mount Acrylic Sign Holder W/ Adhesive Tape, 8.5" x 11"

Azar Displays 122021 Vert. Wall Mount Acrylic Sign Holder W/ Adhesive Tape, 8.5" x 11"

Item #: WBB1104091

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 122021 Vert. Wall Mount Acrylic Sign Holder W/ Adhesive Tape, 8.5" x 11"
    Azar Displays 122021 Vert. Wall Mount Acrylic Sign Holder W/ Adhesive Tape, 8.5" x 11"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant