x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 122017 Horizontal Wall Mount Sign Holder W/ Adhesive Tape, 11" x 7"

Azar Displays 122017 Horizontal Wall Mount Sign Holder W/ Adhesive Tape, 11" x 7"

Item #: WBB1104087

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $131.95

Quantity

Customers Also Viewed

Azar Displays 122017 Horizontal Wall Mount Sign Holder W/ Adhesive Tape, 11" x 7", 10-Pack

11" Wide x 7" High Horizontal Wall Mount Sign Holder. Made from clear acrylic with adhesive tape on the back and side load design for easy insertion of printed material. Sold in packs of 10.

  • MANUFACTURERS PART NUMBER 122017
  • STYLE Horizontal
  • PACKAGE QUANTITY 10
  • POCKET QUANTITY 1
  • BRAND Azar Displays
  • HEIGHT INCHES 7 (17.78 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Wall Mount Sigh Holder
  • COLOR Clear
  • WIDTH INCHES 11 (27.94 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $64.00 with this comparable product

Azar Displays 122018 Wall Mount Nameplate Sign Holder W/ Adhesive Tape, 8.5" x 2.5"

Item #: B1104089

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$67.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 122017 Horizontal Wall Mount Sign Holder W/ Adhesive Tape, 11" x 7"

Azar Displays 122017 Horizontal Wall Mount Sign Holder W/ Adhesive Tape, 11" x 7"

Item #: WBB1104087

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 122017 Horizontal Wall Mount Sign Holder W/ Adhesive Tape, 11" x 7"
    Azar Displays 122017 Horizontal Wall Mount Sign Holder W/ Adhesive Tape, 11" x 7"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant