Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Electromechanical Timers

12 Results

Availability

Type

Key

Voltage

View All Depth
View All Width
View All Price
12 Results
Compare
1
1
$8.00
Ships in 5 Business Days (ships from US)

Width

2 in

Depth

0.5 in

Compare
1
1
$51.95
Ships in 5 Business Days (ships from US)

Width

2 in

Depth

0.5 in

Compare
1
1
$349.95
Ships in 5 Business Days (ships from US)

Width

4.69 in

Height

7.94 in

Voltage

120/208-277 V

Depth

2.94 in

Compare
1
1
$31.95
Ships within 1 Business Day (ships from US)

Width

6.5 in

Voltage

125 V

Depth

3 in

Amperage

15 A

Compare
1
1
$15.75
Ships within 1 Business Day (ships from US)

Width

3 in

Height

3 in

Voltage

125 V

Amperage

15 A

Compare
1
1
$265.95
Ships in 2 Business Days (ships from US)

Width

6 in

Height

10.5 in

Voltage

208-277 V

Depth

5 in