x

Take 15% off your entire order!

Offer applied at checkout

Erie 120V Normally Open, High Close Off Steam Actuator Without End Switch AH24B020

Erie 120V Normally Open, High Close Off Steam Actuator Without End Switch AH24B020

Item #: WBB850806

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $219.95

Quantity

Customers Also Viewed

Erie 120V Normally Open, High Close Off Steam Actuator Without End Switch AH24B020

Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple. Made in the USA.

  • Actuator can be easily attached after the valve body has been installed into the system
  • Mounts quickly and easily without the need of linkages or calibration
  • Temperature Range: 32° to 250°F
  • 18" leads for actuators with end switches
  • Voltage - 24 Vac @ 50/60 Hz, 110 Vac @ 50 Hz and 120 Vac @ 60 Hz, 230 Vac @ 50 Hz, 240 Vac @ 60 Hz, 208 Vac @ 50/60 Hz., 277 Vac @50/60 Hz.
  • Up to 60 psi pressure differential close-off
  • Power Requirements 6.5 watts, 7.5 Va.
  • Control Signal - on/off, 2 position, spring return
  • Materials - stainless steel base plate, aluminum cover


  • BRAND Erie
  • WIDTH INCHES 3 (7.62 cm)
  • DEPTH INCHES 2-3/4 (6.99 cm)
  • HEIGHT INCHES 5-1/2 (13.97 cm)
  • WEIGHT LBS 2.2 (1 kg)
  • COLOR Silver
  • CONSTRUCTION Stainless Steel, Aluminum
  • PRESSURE DIFFERENTIAL PSI 75
  • TEMPERATURE CONTROL RANGE °F 32 to 250
  • VOLTAGE 120
  • WATTS 6.5
  • USED WITH VT VALVES
  • LIMITED WARRANTY YEARS 1
  • MANUFACTURER'S PART NUMBER AH24B020
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Erie 120V Normally Open, High Close Off Steam Actuator Without End Switch AH24B020

Erie 120V Normally Open, High Close Off Steam Actuator Without End Switch AH24B020

Item #: WBB850806

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant