- Rated at 13-amps, 125-volts for peak performance
- Integrated charge inlet with a 16-inch extension cable
- Requires no cable modification or hand wiring
- Full-sized AC prongs for maximum conductivity
- Easy installation into a 2-inch hole size
NOCO Genius 120 Volt AC Port Plug, 13 Amp - GCP1
Write a Review
|
Questions & Answers (0)
Product Description
The GCP1 is an AC Port Plug with an integrated extension cord that offers optimal flexibility and ease of installation. It works with any extension cord and requires no cable modifications or hand wiring. Its sleek, ultra low-profile design not only works seamlessly on any application but includes a pressure-fit cap for a watertight seal. And it makes a charging port, engine block, or garage outlet more accessible than ever before - endless possibilities.
PRICE
$39.95
1
1
Ships in 10 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/8 in |
| Width | 2-7/8 in |
| Height | 4-1/4 in |
| Weight | 0.6 lbs |
| Cord Length | 6 ft |
| Cord Gauge | 16 AWG ga |
Product Details
| Type | Accessory |
| Color | Black |
| Amperage | 13 A |
| Wattage | 1560 W |
| Voltage | 120 V |
| Material | Plastic |
| Description | AC Port Plug |
| Package Quantity | 1 |
| Manufacturers Part Number | GCP1 |
| Brand | Noco |
Compliance & Certifications
| Certifications | UL, cETL |