SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

120' x 120' Light Duty 2.9 oz. Tarp, Blue - B120x120

120' x 120' Light Duty 2.9 oz. Tarp, Blue - B120x120

Item #: WBB335800

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,648.00

Quantity

Customers Also Viewed

60' x 120' Light Duty 2.9 oz. Tarp, Blue - B60x120

60' x 120' Light Duty 2.9 oz. Tarp, Blue - B60x120

40' x 100' Light Duty 2.9 oz. Tarp, Blue - B40x100

40' x 100' Light Duty 2.9 oz. Tarp, Blue - B40x100

4' x 6' Light Duty 2.9 oz. Tarp, Blue - B4x6

4' x 6' Light Duty 2.9 oz. Tarp, Blue - B4x6

Global Industrial™ 100' x 100' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 100' x 100' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 5' x 7' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 5' x 7' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 4' x 6' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 4' x 6' Light Duty 2.9 oz. Tarp, Blue

120' x 120' Light Duty 2.9 oz. Tarp, Blue - B120x120

This 120 ft. x 120 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 2.9 oz. per square yard, 5-6 mil thick, 8x10 weave count and grommets approximately every 36". Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

Weights & Dimensions

  • Fabric Weight per Square Yard 2.9 oz.
  • Thickness 5 MIL
  • Grommet Spacing 36"
  • Size 120 x 120 FT
  • Weight 191.5 LBS (87.05 kg)

Product Details

  • Package Quantity 1
  • Brand Harpster of Philipsburg
  • Description General Purpose Tarp
  • Material Polyethylene
  • Fabric Weave Count 8 x 10
  • Manufacturers Part Number B120x120
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
120' x 120' Light Duty 2.9 oz. Tarp, Blue - B120x120

120' x 120' Light Duty 2.9 oz. Tarp, Blue - B120x120

Item #: WBB335800

The item above has been added to your shopping list:

List name

Save Item to

Select List

    120' x 120' Light Duty 2.9 oz. Tarp, Blue - B120x120
    120' x 120' Light Duty 2.9 oz. Tarp, Blue - B120x120
    120' x 120' Light Duty 2.9 oz. Tarp, Blue - B120x120
    120' x 120' Light Duty 2.9 oz. Tarp, Blue - B120x120
    120' x 120' Light Duty 2.9 oz. Tarp, Blue - B120x120
    120' x 120' Light Duty 2.9 oz. Tarp, Blue - B120x120
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant