- 1/2" wire buckle regular duty
- 1000 per case
- Thickness of 0.092 ga
Encore Packaging Regular Duty Cord Strapping Wire Buckles, 1/2" Strap Width, Silver, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 1 in |
| Height | 4-1/2 in |
| Thickness | 0.092 ga |
| Strap Width | 1/2 in |
| Material Width | 1/2 in |
Product Details
| Type | Buckles |
| Color | Silver |
| For Use With | Poly, Cord |
| Material | Galvanized Steel |
| Description | Wire Buckle Regular Duty |
| Package Quantity | 1,000 |
| Manufacturers Part Number | P12WB2-1000 |
| Duty | Regular Duty |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |