SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Brasscraft B1-12DLF Toilet Supply 3/8 In. Compression X 7/8 In. Ballcock X 12 In. - Stainless Steel

Brasscraft B1-12DLF Toilet Supply 3/8 In. Compression X 7/8 In. Ballcock X 12 In. - Stainless Steel

Item #: WBB470725

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $11.25

Quantity

Customers Also Viewed

Fluidmaster B1F20 Faucet Supply 3/8 In. Compression X 1/2 In. Compression X 20 In. - Braided SS

Fluidmaster B1F20 Faucet Supply 3/8 In. Compression X 1/2 In. Compression X 20 In. - Braided SS

12" Speedi Plumb PLUS Braided Toilet Connector - 3/8" Compr. x 7/8" Ballcock

For use in potable water distribution systems in accessible locations only

Features:
  • Superior corrosion resistance to harsh chemicals found in common household cleaning and plumbing repair products
  • More flexible than stainless steel, the braided polymer-coated fibers bend freely without kinking or crimping
  • Tough inner core is reinforced to resist chlorine and chloramine leaching and deterioration
  • Nitrile rubber washers provide a large pliable sealing surface and ensures a long lasting water tight connection
  • 8-sided pneumatic crimp provides greater dependability for reliable nut-to-hose connections
  • 100% Compliant to California and Vermont "low-lead"requirements

Weights & Dimensions

  • Tubing Diameter 0.300 I.D. (0.550 O.D.) IN
  • Length 12 IN (30.48 cm)
  • Inlet Connection 3/8 IN
  • Outlet Connection 7/8 IN

Product Details

  • Compression Ring & Nut C36000 Brass
  • Ferrule Material C37000 Brass
  • Inner Hose Material Reinforced PVC
  • Inlet Connection Type Compression
  • Temperature Range 40- 140, intermittent to 180 °F
  • Max PSI 125 psi PSI
  • Barb Compliant brass
  • Type Toilet Supply
  • Package Quantity 1
  • Brand BrassCraft
  • Washer(s) Nitrile Rubber
  • Material Stainless Steel
  • Braid Material PVC coated polyester yarn
  • Manufacturers Part Number B1-12DLF
  • Outlet Connection Type Ballcock
  • Nut(s) C36000 brass
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brasscraft B1-12DLF Toilet Supply 3/8 In. Compression X 7/8 In. Ballcock X 12 In. - Stainless Steel

Brasscraft B1-12DLF Toilet Supply 3/8 In. Compression X 7/8 In. Ballcock X 12 In. - Stainless Steel

Item #: WBB470725

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant