x

Take 15% off your entire order!

Offer applied at checkout

Fellowes®  12-Section Compartment Sorter, Melamine Laminated, Dove Gray

Fellowes® 12-Section Compartment Sorter, Melamine Laminated, Dove Gray

Item #: WBB52140

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$152.21 up to 14% OFF

Price: $130.95

Quantity

Customers Also Viewed

Fellowes® Desktop Sorter - 12 Section - Dove Gray

This 29"W x 11-7/8"D x 12-15/16"H unit is made from 5/8" thick thermal-fused melamine laminate particleboard. Offers versatile 3-way positioning: horizontal for literature, vertical for books or upright for use as a tub file bin. Ideal for letter sized materials. Has a 200 lb. test corrugated divider system with plastic channels and labels. Allows stacking for increased storage. Includes 4 hardboard adjustable dividers and rubber padded feet. Dove Gray color

  • WIDTH INCHES 3-1/8 (7.94 cm)
  • DEPTH INCHES 11-7/8 (30.16 cm)
  • HEIGHT INCHES 12-15/16 (32.86 cm)
  • COLOR FINISH Gray
  • COLOR(S) Dove Gray
  • CONSTRUCTION Melamine Laminate
  • BRAND Fellowes
  • DESCRIPTION Particle Board Literature Sorter
  • FOR USE WITH Announce Series
  • MANUFACTURERS PART NUMBER 25004
  • NUMBER OF COMPARTMENTS 12
  • PACKAGE QUANTITY 1
  • PRE-CONSUMER RECYCLED CONTENT PERCENT 10 Percent
  • TYPE Desktop Organizer
  • GLOBAL PRODUCT TYPE Magazine Files
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fellowes®  12-Section Compartment Sorter, Melamine Laminated, Dove Gray

Fellowes® 12-Section Compartment Sorter, Melamine Laminated, Dove Gray

Item #: WBB52140

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant