SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Proto JSF100 12" Soft Face Hammer - Without Tips - SF10

Proto JSF100 12" Soft Face Hammer - Without Tips - SF10

Item #: WBB322540

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $50.95

Quantity

Customers Also Viewed

True Temper 20188200 ToughStrike 4lb. Head Hand Drill Hammer 10-1/2" Handle

True Temper 20188200 ToughStrike 4lb. Head Hand Drill Hammer 10-1/2" Handle

Proto® 12" Soft Face Hammer - Without Tips - SF10

  • Fiberglass handle with ergonomic, non-slip grip.


  • Weights & Dimensions

    • Head Length 2 IN (5.08 cm)
    • Head Width 1 IN (2.54 cm)
    • Weight 3/8 LBS
    • Handle Length 11"
    • Length 12

    Product Details

    • Type Soft Face Hammer
    • Handle Material Fiberglass
    • Brand Proto
    • Description Proto® 12" Soft Face Hammer - Without Tips - SF10
    • Handle Type Cushion Grip
    • Manufacturers Part Number JSF100
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Proto JSF100 12" Soft Face Hammer - Without Tips - SF10

    Proto JSF100 12" Soft Face Hammer - Without Tips - SF10

    Item #: WBB322540

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant