Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Little Giant

Model # :WBB288090

MPN #: T-240-10

Little Giant® Reinforced Nose Hand Truck T-240-10 - Loop Handle - 10 x 2.75 Rubber Tire

Product Description
Little Giant® Reinforced Nose Hand Truck - Loop Handle - 10x2.75 Rubber Tire

12" Deep x 14" Wide reinforced nose plate - safely handles larger, bulky loads. 10 year guaranteed noseplate. 4 curved ribs with vertical center strap. Heavy 1.05" 14g tubular steel for added strength to frame and stair glides. Extra-high 29" stair glides provide rigidity and longer frame life. Zinc plated "c" axle is interchangeable in tri-hole axle bracket

PRICE
$409.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
409.95
Buy 6 units - 11 units
389.95Save $20.00 (5%)
Buy 12+ units
379.95Save $30.00 (7%)
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height49 in
Weight Capacity800 lbs
Weight40 lbs
Wheel Diameter10 in
Noseplate Width14 in
Noseplate Depth12 in

Product Details

Assembly RequiredNo
TypeGeneral Purpose
ColorGreen
Wheel Type(2) Rigid
Handle TypeContinuous
Style2-Wheel
MaterialSteel
Manufacturers Part NumberT-240-10
Handle StyleContinuous
BrandLittle Giant

Warranty

Warranty1 yr