Little Giant® Reinforced Nose Hand Truck - Dual Handle - 8 x 2.50 Rubber Tire
12" Deep x 14" Wide reinforced nose plate - safely handles larger, bulky loads. 10 year guaranteed noseplate. 4 curved ribs with vertical center strap. Heavy 1.05" 14g tubular steel for added strength to frame and stair glides. Extra-high 29" stair glides provide rigidity and longer frame life. Zinc plated "c" axle is interchangeable in tri-hole axle bracket
Little Giant® Reinforced Nose Hand Truck T-220-8S - Dual Handle - 8 x 2.50 Rubber Tire
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$339.95
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 49 in |
| Weight Capacity | 800 lbs |
| Weight | 34 lbs |
| Wheel Diameter | 8 in |
| Noseplate Width | 14 in |
| Noseplate Depth | 12 in |
Product Details
| Assembly Required | No |
| Type | General Purpose |
| Color | Green |
| Wheel Type | (2) Rigid |
| Handle Type | Dual Pin |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | T-220-8S |
| Handle Style | Double |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |