Take 15% off your entire order!

Offer applied at checkout

Vollrath® 12" Fry Natural And Trivent Handle - Pkg Qty 2

Vollrath® 12" Fry Natural And Trivent Handle - Pkg Qty 2

Item #: WBB208229

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$76.95 ea.

Minimum Quantity: 3

Price: $153.90 / Pkg of 2

Quantity

Customers Also Viewed

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Vollrath® Arkadia Silicone Grips, 7111, 4" Long, Fits 7" Pan - Pkg Qty 12

Vollrath® Arkadia Silicone Grips, 7111, 4" Long, Fits 7" Pan - Pkg Qty 12

Vollrath® Arkadia Silicone Grips, 7110, 5" Long, Fits 8" & 10" Pan - Pkg Qty 12

Vollrath® Arkadia Silicone Grips, 7110, 5" Long, Fits 8" & 10" Pan - Pkg Qty 12

Winco AFP-1HR Removable Sleeves - Pkg Qty 120

Winco AFP-1HR Removable Sleeves - Pkg Qty 120

Winco AFP-1HX Removable Sleeves - Pkg Qty 120

Winco AFP-1HX Removable Sleeves - Pkg Qty 120

Vollrath® 1345RS-05-12, Rigid Pan Scraper, 3-5/8" x 5-5/8", White, Polyethylene - Pkg Qty 12

Vollrath® 1345RS-05-12, Rigid Pan Scraper, 3-5/8" x 5-5/8", White, Polyethylene - Pkg Qty 12

Vollrath® Pan Scraper, 1345, 3-5/8" X 5-5/8", White, Polyethylene - Pkg Qty 72

Vollrath® Pan Scraper, 1345, 3-5/8" X 5-5/8", White, Polyethylene - Pkg Qty 72

Alegacy AFPQ35 - 14" Optima® Iii No-Stick Aluminum Fry Pan - Pkg Qty 6

Alegacy AFPQ35 - 14" Optima® Iii No-Stick Aluminum Fry Pan - Pkg Qty 6

Vollrath® Wear-Ever Fry Pan With PowerCoat 2 Interior, S4008, 10 Gauge, 5-3/4" Bottom Diameter - Pkg Qty 6

Vollrath® Wear-Ever Fry Pan With PowerCoat 2 Interior, S4008, 10 Gauge, 5-3/4" Bottom Diameter - Pkg Qty 6

Vollrath® Miramar 8" French Omelet Pan Without Cover, 49417, 1-3/4 Quart Capacity, Satin Finish

Vollrath® Miramar 8" French Omelet Pan Without Cover, 49417, 1-3/4 Quart Capacity, Satin Finish

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Baby Changing Table - 9012

Baby Changing Table - 9012

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

American Metalcraft 3801 - Cake Pan Set, Straight Sided, 5 Piece Set, 3" Deep, Solid, Aluminum

American Metalcraft 3801 - Cake Pan Set, Straight Sided, 5 Piece Set, 3" Deep, Solid, Aluminum

New Trivent™ Handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort. TriVent™ Silicone Handles are rated at 450°F (232°C) for stovetop or oven use. EverTite™ Riveting System offers a Lifetime Limited Warranty against loose rivets. Constructed from heavy-duty impact resistant 3004 aluminum. Durability improved by 250%. 12" diameter. Sold in package quantity of 2. Priced each.

Weights & Dimensions

  • Depth 2-1/2 in (6.35 cm)
  • Bottom Diameter 9-3/4 in (24.77 cm)
  • Diameter 12 in (30.48 cm)
  • Top Diameter 12 in (30.48 cm)

Product Details

  • Package Quantity 2
  • Brand Vollrath
  • Description Wear-Ever Fry Pans with Natural Finish and TriVent Plated Handle, 12 Top Dia.x 9
  • Material Aluminum
  • Manufacturers Part Number 67112
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 12" Fry Natural And Trivent Handle - Pkg Qty 2

Vollrath® 12" Fry Natural And Trivent Handle - Pkg Qty 2

Item #: WBB208229

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant