Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB501619

Global Industrial™ Surge Protected Power Strip W/USB Ports, 5+1 Outlets, 15A,900 Joules,6' Cord

Product Description
The Global 5+1-outlet surge protector provides 6 additional electrical outlets for accommodating the operation of multiple electrical devices in the same room and offers 900 joules of protection. The on/off rocker switch is easy to spot, illuminating red when the power is up and running. This strip also comes with 2 USB Ports rated at 2.1A for charging and a 6 ft 14/3 heavy duty cord & plug. cETL approved. 1 Year Limited Warranty.

PROMOTIONAL PRICE
$27.95

was $30.95
Save $3.00 (10%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length6 ft
AWG Size14 AWG
Strip Length12 in

Product Details

Cord JacketSJT
Receptacle Style5-15R
Voltage Rating120 V
Mounting LocationKeyhole/Screw
EMI/RF Noise FilterNo
Data Line ProtectionNo
MaterialPlastic
Joules900
Number of Conductors3
Manufacturers Part Number501619
TimerNo
Number of Outlet Rows1
BrandGlobal Industrial
TypeSurge Protector
ColorWhite
Amperage15 A
Surge Energy Rating900
Overload Protection15A Circuit Breaker %
Automatic Shut OffNo
Surge Protection Failure AlarmNo
Package Quantity1
Surge ProtectionYes
Medical GradeNo
Power IndicatorYes
USB PortYes
Number of Receptacles6+2USB

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETL