Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Milwaukee

Model # :WBB379881

MPN #: 48-00-5789

Milwaukee® 48-00-5789 12" 18 TPI The Torch™ SAWZALL® Blade (5 Pack)

Product Description
12" 18 TPI The Torch™ Sawzall® Blade (5 Pk), 48-005789

The Torch delivers exceptional durability and straighter cuts in pipe, conduit, strut and other metal materials.

    Features:
  • A unique combination of relief angles forms a radius on the back of the tooth that reduces stress build-up during cutting and substantially extends blade life.
  • A precise manufacturing process creates a sharper cutting edge on each tooth for a faster cutting blade.
  • A thicker, more rigid blade body resists fracturing and bending for maximum durability.
  • The 1" tall blade body reduces blade twisting for straighter, more accurate cuts.
  • Matrix II bi-metal teeth for greater durability.
Includes: (5) 12" 18 TPI The Torch™ Sawzall® Blades

PRICE
$37.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Height.042 in
Blade Length12
Blade Width1 in

Product Details

TypeSawzall Blade
TPI18
Package Quantity5
Description12" 18 TPI The Torch™ Sawzall® Blade (5 Pk)
Manufacturers Part Number48-00-5789
BrandMilwaukee