SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

12' x 20' Super Heavy Duty 8 oz. Tarp Brown - BR12x20

12' x 20' Super Heavy Duty 8 oz. Tarp Brown - BR12x20

Item #: WBB335762

(40)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • 12' x 20' Super Heavy Duty 8 oz. Tarp Brown - BR12x20
  • 4" Premium Black Ball Bungie - Package of 50 - Pkg Qty 2

    $49.00

  • 11" Premium Black Ball Bungie - Package of 50 - Pkg Qty 2

    $71.90

Price: $83.95

Quantity

Customers Also Viewed

15' x 15' Super Heavy Duty 8 oz. Tarp Brown - BR15x15

15' x 15' Super Heavy Duty 8 oz. Tarp Brown - BR15x15

10' x 12' Super Heavy Duty 8 oz. Tarp Brown - BR10x12

10' x 12' Super Heavy Duty 8 oz. Tarp Brown - BR10x12

18' x 24' Super Heavy Duty 8 oz. Tarp Brown - BR18x24

18' x 24' Super Heavy Duty 8 oz. Tarp Brown - BR18x24

20' x 30' Super Heavy Duty 8 oz. Tarp Brown - BR20x30

20' x 30' Super Heavy Duty 8 oz. Tarp Brown - BR20x30

4' x 20' Super Heavy Duty 8 oz. Tarp Brown - BR4x20

4' x 20' Super Heavy Duty 8 oz. Tarp Brown - BR4x20

6' x 8' Super Heavy Duty 8 oz. Tarp Brown - BR6x8

6' x 8' Super Heavy Duty 8 oz. Tarp Brown - BR6x8

Global Industrial™ 12' x 20' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 12' x 20' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 12' x 30' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 12' x 30' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 12' x 16' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 12' x 16' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 20' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 20' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 8' x 10' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 8' x 10' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 4' x 20' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 4' x 20' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 6' x 8' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 6' x 8' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 10' x 20' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 10' x 20' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

10' x 20' Super Heavy Duty 8 oz. Tarp Brown - BR10x20

10' x 20' Super Heavy Duty 8 oz. Tarp Brown - BR10x20

25' x 25' Medium Duty 6 oz. Tarp, Silver - S25x25

25' x 25' Medium Duty 6 oz. Tarp, Silver - S25x25

7' x 7' Heavy Duty Industrial Drain Tarp - VN-0707

7' x 7' Heavy Duty Industrial Drain Tarp - VN-0707

Global Industrial™ Wire Reel Caddy, 31"H x 16"D x 14"W

Global Industrial™ Wire Reel Caddy, 31"H x 16"D x 14"W

Interion® Wall Mounted Coat Rack - Silver

Interion® Wall Mounted Coat Rack - Silver

12' x 20' Super Heavy Duty 8 oz. Tarp Brown - BR12x20

This 12 ft. x 20 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 8 oz. per square yard, 16 mil thick, 16x16 weave count, grommets approximately every 18" and reinforced corner grommet. Finished size is 12' x 20'. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated Brown on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.



Weights & Dimensions

  • Fabric Weight per Square Yard 8 oz.
  • Thickness 16 MIL
  • Grommet Spacing 18"
  • Size 12 x 20 FT
  • Weight 13.8 LBS (6.27 kg)

Product Details

  • Package Quantity 1
  • Brand Harpster of Philipsburg
  • Description Heavy Duty Tarp
  • Material Polyethylene
  • Fabric Weave Count 16 x 16
  • Manufacturers Part Number BR12x20
  • Color Family Brown
Customer Review

5.0

  • 5 Star

    37
  • 4 Star

    3
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CURT

    Date: May 03, 2020

    12x20 Super Heavy-duty tarp
    Your review:
    Nice and heavy duty and the 18' grommet spacing is great.
  • Reviewer: CURT

    Date: May 02, 2020

    12x20 Super Heavy-duty tarp
    Your review:
    Nice and heavy duty and the 18' grommet spacing is great.
  • Reviewer: CURT

    Date: May 01, 2020

    12x20 Super Heavy-duty tarp
    Your review:
    Nice and heavy duty and the 18' grommet spacing is great.
  • Reviewer: CURT

    Date: April 30, 2020

    12x20 Super Heavy-duty tarp
    Your review:
    Nice and heavy duty and the 18' grommet spacing is great.
  • Reviewer: CURT

    Date: April 29, 2020

    12x20 Super Heavy-duty tarp
    Your review:
    Nice and heavy duty and the 18' grommet spacing is great.
  • Reviewer: CURT

    Date: April 28, 2020

    12x20 Super Heavy-duty tarp
    Your review:
    Nice and heavy duty and the 18' grommet spacing is great.
  • Reviewer: CURT

    Date: April 26, 2020

    12x20 Super Heavy-duty tarp
    Your review:
    Nice and heavy duty and the 18' grommet spacing is great.
  • Reviewer: CURT

    Date: April 25, 2020

    12x20 Super Heavy-duty tarp
    Your review:
    Nice and heavy duty and the 18' grommet spacing is great.
  • Reviewer: CURT

    Date: April 24, 2020

    12x20 Super Heavy-duty tarp
    Your review:
    Nice and heavy duty and the 18' grommet spacing is great.
  • Reviewer: CURT

    Date: April 23, 2020

    12x20 Super Heavy-duty tarp
    Your review:
    Nice and heavy duty and the 18' grommet spacing is great.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Will this tarp stain my boat?

    Question Asked By: September 19, 2012

    Answer This Question

    Question Answered By:

    • Product Expert, September 19, 2012

      The Heavy Duty Tarp will not stain a boat.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
12' x 20' Super Heavy Duty 8 oz. Tarp Brown - BR12x20

12' x 20' Super Heavy Duty 8 oz. Tarp Brown - BR12x20

Item #: WBB335762

The item above has been added to your shopping list:

List name

Save Item to

Select List

    12' x 20' Super Heavy Duty 8 oz. Tarp Brown - BR12x20
    12' x 20' Super Heavy Duty 8 oz. Tarp Brown - BR12x20
    12' x 20' Super Heavy Duty 8 oz. Tarp Brown - BR12x20
    12' x 20' Super Heavy Duty 8 oz. Tarp Brown - BR12x20
    12' x 20' Super Heavy Duty 8 oz. Tarp Brown - BR12x20
    12' x 20' Super Heavy Duty 8 oz. Tarp Brown - BR12x20
    12' x 20' Super Heavy Duty 8 oz. Tarp Brown - BR12x20
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant