SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

12' x 16 Medium Duty 6 oz. Tarp, White - W12x16

12' x 16 Medium Duty 6 oz. Tarp, White - W12x16

Item #: WBB335718

(6)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $55.95

Quantity

Customers Also Viewed

25' x 25' Medium Duty 6 oz. Tarp, Silver - S25x25

25' x 25' Medium Duty 6 oz. Tarp, Silver - S25x25

7' x 20' Medium Duty 6 oz. Tarp, Silver - ST7x20

7' x 20' Medium Duty 6 oz. Tarp, Silver - ST7x20

10' x 15' Medium Duty 6 oz. Tarp, Silver - S10x15

10' x 15' Medium Duty 6 oz. Tarp, Silver - S10x15

15' x 30' Medium Duty 6 oz. Tarp, Silver - S15x30

15' x 30' Medium Duty 6 oz. Tarp, Silver - S15x30

Global Industrial™ 20' x 20' Medium Duty 6 oz. Tarp, White

Global Industrial™ 20' x 20' Medium Duty 6 oz. Tarp, White

Global Industrial™ 10' x 10' Medium Duty 6 oz. Tarp, White

Global Industrial™ 10' x 10' Medium Duty 6 oz. Tarp, White

Global Industrial™ 10' x 12' Medium Duty 6 oz. Tarp, White

Global Industrial™ 10' x 12' Medium Duty 6 oz. Tarp, White

Global Industrial™ 25' x 25' Medium Duty 6 oz. Tarp, White

Global Industrial™ 25' x 25' Medium Duty 6 oz. Tarp, White

Global Industrial™ 6' x 10' Medium Duty 6 oz. Tarp, White

Global Industrial™ 6' x 10' Medium Duty 6 oz. Tarp, White

7' x 7' Heavy Duty Industrial Drain Tarp - VN-0707

7' x 7' Heavy Duty Industrial Drain Tarp - VN-0707

Global Industrial™ 10' x 20' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 10' x 20' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

12' x 16 Medium Duty 6 oz. Tarp, White - W12x16

This 12 ft. x 16 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 6 oz. per square yard, 11-12 mil thick, 14x14 weave count, grommets approximately every 18", reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

Weights & Dimensions

  • Width 12 FT (3.66 m)
  • Fabric Weight per Square Yard 6 oz.
  • Length 16 FT (4.88 m)
  • Thickness 12 MIL
  • Grommet Spacing 18"
  • Size 12 x 16 FT
  • Weight 7.25 LBS (3.3 kg)

Product Details

  • Connection Points Grommets
  • Description General Purpose Tarp
  • Fabric Weave Count 14 x 14
  • Package Quantity 1
  • Brand Harpster of Philipsburg
  • Material Polyethylene
  • Manufacturers Part Number W12x16
  • Color Family White
Customer Review

5.0

  • 5 Star

    5
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Marina Corbin

    Date: September 11, 2020

    Great tarp and strong
    Your review:
    We love this tarp and are ordering again. Very strong.
  • Reviewer: Marina

    Date: April 23, 2019

    Great tarp
    Your review:
    It is the best priced tarp I could find in that size and color. I wished tarps were more durable. I hope this tarp will last.
  • Reviewer: Patrick

    Date: April 23, 2019

    Great
    Your review:
    Product was delivered quickly. product is doing what i bought for and all for a reasonable price.
  • Reviewer: Ali Gill

    Date: April 23, 2019

    excellent
    Your review:
    exactly what I needed, great price, quick shipping
  • Reviewer: Pat Dempsey

    Date: April 23, 2019

    Global industrial
    Your review:
    I have ordered a lot of tarp from this company for my haunt coming up this fall. They are efficient with getting things delivered quickly and the products are what I asked for!
  • Reviewer: virginia

    Date: April 23, 2019

    White tarp
    Your review:
    I use these in the winter so the item I cover blends in with the snow. I use it in NY state. It is heavier than the regular tarps. Another good item.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
12' x 16 Medium Duty 6 oz. Tarp, White - W12x16

12' x 16 Medium Duty 6 oz. Tarp, White - W12x16

Item #: WBB335718

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant