Primarily used for hanging merchandise, gives retailer the ability to include more inventory on the selling floor. Designed with safety disc at end of tubing.
12" Face-Out W/ Disc At End - Semi-Gloss Black - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$175.20 Sold in packages of 24 / $7.30 ea
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
Product Details
| Type | Face-Out W/ Disc At End |
| Class | Faceouts |
| Finish | Semi-Gloss |
| Line | Round Tubing |
| Package Quantity | 24 |
| Color | Black |
| Manufacturers Part Number | BLK/12 |
| Brand | Econoco |