Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Continental Dynamics

Model # :WB294495

Continental Dynamics® Direct Drive 12" Exhaust Fan w/ Shutter, 1 Speed, 2150CFM, 1/12HP, 1Phase

Product Description
✓ 12" fan with adjustable shutters
✓ Efficiently moves 2150 CFM of air
✓ Integral junction box for direct wiring

Quickly & efficiently vent heat, humidity, fumes, dust, & smoke with the single-speed Continental Dynamics® Direct Drive 12" Exhaust Fan. It features a 120V, single-phase, permanently-lubricated motor with three aluminum fan blades that move 2150 CFM of air at 64dB, making it ideal for industrial settings. Adjustable shutters help prevent back drafts when the fan is not in use, regulate airflow, and provide protection from rain & snow. The fan is installed on inside wall without the need for external framing. OSHA & UL507-compliant, UL & cUL listed. Limited 1-Year Warranty.

  • 1/12 HP, 120V AC, single-phase motor produces 1500 RPM
  • Three aluminum fan blades with sturdy spiral steel wire guard
  • Simple beaded chain pull switch
  • Integral junction box to hardwire an electrical connection
  • Installation hardware included
  • PRICE
    $329.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width15-1/2 in
    Depth6-1/2 in
    Height15-1/2 in
    Weight16 lbs
    Cord LengthNot Included ft
    Rough Opening12-1/2 in
    Fan Diameter12 in

    Product Details

    Assembly RequiredYes
    Number of Speeds1
    Max Temperature104 °F
    Mounting LocationInside Wall
    Wattage65 W
    MaterialAluminum
    Indoor/OutdoorIndoor
    BrandContinental Dynamics
    RPM1500 rpm
    CFM2150 CFM
    Horsepower1/12 HP
    ColorGray
    Amperage0.55 A
    Drive TypeDirect Drive
    Voltage120 V
    CFM High2150 CFM
    Power Cord TypeHard Wire
    Housing MaterialSteel
    Decibels64

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsUL, cUL listed, OSHA, UL507