Cell Phone Storage Lockers Provide A Convenient, Secure, Space Saving Solution For Storing Electronic Devices Safely. Cell Phone Lockers are made of 21 gauge steel doors and 20 gauge body with black powder coat finish for long lasting durability. Mounted to the wall for ease of use, or placed on any flat surface, suggested to fasten to a wall to prevent tipping. Lockers equipped both padlockable hasp (padlock sold separately) and key lock provide high security. 12 sets of 2 keys per door; each door is keyed differently. Management has master key set to allow immediate access to all locker compartments as needed. Cell phone lockers are ideal for military facilities, law enforcement, government contractors, fitness clubs, swimming pools, health care and schools to securely store cell phones, tablets, wallets, sun glasses, keys and other personal items. Blank metal number plates, hardware and mounting brackets included. Ships fully assembled.
Global Industrial
Model # :WB493331BK
Global Industrial 3-Tier 12 Door Locker w/ Key Lock, 28-1/2"Wx11-1/4"Dx38"H, Black, Assembled
|
Questions & Answers (0)
Product Description
PRICE
$1,175.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28-1/2 in |
| Depth | 11-1/4 in |
| Height | 38 in |
| Compartment Width | 5-9/16 in |
| Compartment Depth | 10 in |
| Compartment Height | 11-1/2 in |
| Weight | 101.4 lbs |
| Door Width | 5 in |
| Opening Width | 5 in |
| Door Height | 10 in |
Product Details
| Lock Type | Key Cam Lock |
| Color | Black |
| Door Type | Solid |
| Configuration | 4 Wide |
| Style | Wall Mount-Surface Mounted |
| Mounting Location | Wall Mounted, Surface Mounted |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 12 |
| Manufacturers Part Number | 493331BK |
| Device Compatibility | Cell Phone, Tablet |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |