Heavy-duty construction with cups permanently seamed in the frame.
Alegacy 1612A - 12 Cup Aluminum Muffin/Cup Cake Pan
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$49.95
12
12
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 3/4 in |
| Width | 14-1/8 in |
| Height | 1 in |
| Diameter | 2-3/4 in |
Product Details
| Type | 12 Cup |
| Material | Aluminum |
| Package Quantity | 12 |
| Description | Aluminum Muffin/Cup Cake Pans |
| Manufacturers Part Number | 1612A |
| Brand | Alegacy |