- One tapered and one threaded handle hole
- Block made up of Hardwood
Carbon Steel Wire Deck Brushes, MAGNOLIA BRUSH 412-S
|
Questions & Answers (0)
Product Description
Features:
PRICE
$94.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 2-1/2 in |
| Weight | 2 lbs |
Product Details
| Wire Material | Carbon Steel |
| Finish | Smooth Sanded |
| Manufacturers Part Number | 412-S |
| Handle Type | Flat |
| Brand | Magnolia Brush |
| Bristle Material | Carbon Steel |