
$2.61 ea.
Price: $13.05 / Pkg of 5
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Thread repair insert for metal, Thin Wall, 1/2-20 x 5/8-11 x .620", carbon steel.
Weights & Dimensions
- Installed Length 0.620"
- Size 1/2-20
Product Details
- Package Quantity 5
- Brand EZ Lok
- Description Insert for Metal
- Country of Origin Made in USA
- Alloy 12L14
- Material Carbon Steel
- Style Imperial
- Manufacturers Part Number 319-820
- Threading Type Fine
- Design Thin Wall
Customer Review
Product Q & A
There are no questions for this product.

12-20 Thin Wall Insert For Metal - 319-820 - Made In USA - Pkg Qty 5
$2.61
- Product Information
- Customer Review
- Product Q&A