BI-TORQ 115VAC electric actuators have a standard NEMA 4 enclosure, 25% duty cycle motor, thermal overload protection and on-off limit switches. ISO mounting for direct mount of ISO ball or butterfly valves.
115VAC NEMA 4 Electric Actuator; 400 In Lbs Torque
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,555.00
1
1
Ships within 1 Business Day (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.00 in |
| Width | 7 in |
| Height | 8 in |
Product Details
| Actuator Housing | NEMA 4 |
| Voltage | 115V AC V |
| Actuator Function | On/Off |
| Material | Thermal Bonded Polyester Powder Coated Anodized Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | BI-400-A-4 |
| Actuator Torque | 400 lb-in |
| Actuator Type | Electric |
| Brand | Bi-Torq |