BI-TORQ 115VAC electric actuators have a standard NEMA 4 enclosure, 25% duty cycle motor, thermal overload protection and on-off limit switches. ISO mounting for direct mount of ISO ball or butterfly valves.
115VAC NEMA 4 Electric Actuator; 100 In Lbs Torque
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,079.00
2
2
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.63 in |
| Width | 4 in |
| Height | 4.875 in |
Product Details
| Actuator Housing | NEMA 4 |
| Voltage | 115V AC V |
| Actuator Function | On/Off |
| Material | Thermal Bonded Polyester Powder Coated Anodized Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | BI-100-A-4 |
| Actuator Torque | 100 lb-in |
| Actuator Type | Electric |
| Brand | Bi-Torq |