- Aluminum Oxide
- 6" Diameter
- X-Weight
- Grit 40
Superior Abrasives 11457 Coated PSA Disc Stick on 6" Aluminum Oxide Coarse - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Coated Abrasives PSA Disc
PRICE
$145.50 Sold in packages of 50 / $2.91 ea
2
2
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | X-Weight |
| Diameter | 6 in |
Product Details
| Max RPM | 10000 rpm |
| Color | Red |
| Disc Type | PSA Disc |
| Grit | 40 |
| Backing Material | Cloth |
| Tool Compatibility | Right Angle Sanders |
| Package Quantity | 50 |
| Manufacturers Part Number | 11457 |
| Grade | Coarse |
| Abrasive Material | Aluminum Oxide |
| Product Type | PSA Cloth Discs |
| Attachment Type | Stick On |
| Brand | Superior Abrasives |