x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 112767 L-Shaped Sign Holder For Photo Booths, 2" x 7"

Azar Displays 112767 L-Shaped Sign Holder For Photo Booths, 2" x 7"

Item #: WBB1104084

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Quantity

Customers Also Viewed

Azar Displays 112767 L-Shaped Sign Holder For Photo Booths, 2" x 7", 10-Pack

2" Wide x 7" High Horizontal L-Shaped Sign Holder. Made from clear acrylic with slanted back and side load design for easy insertion of printed material. Sold in packs of 10.

  • MANUFACTURERS PART NUMBER 112767
  • TYPE L-Shaped
  • STYLE Free Standing
  • PACKAGE QUANTITY 10
  • BRAND Azar Displays
  • HEIGHT INCHES 7 (17.78 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION L-Shaped Sign Holder
  • COLOR Clear
  • WIDTH INCHES 2 (5.08 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $3.00 more

Azar Displays 112768, Vert L Shaped Acrylic Sign HLR, 2"W x 8"H

Item #: B1462914

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$29.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 112767 L-Shaped Sign Holder For Photo Booths, 2" x 7"

Azar Displays 112767 L-Shaped Sign Holder For Photo Booths, 2" x 7"

Item #: WBB1104084

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 112767 L-Shaped Sign Holder For Photo Booths, 2" x 7"
    Azar Displays 112767 L-Shaped Sign Holder For Photo Booths, 2" x 7"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant