x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 112761 Horizontal Slanted L-Shaped Acrylic Sign Holder, 8.5" x 3.5"

Azar Displays 112761 Horizontal Slanted L-Shaped Acrylic Sign Holder, 8.5" x 3.5"

Item #: WBB1104083

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $45.95

Quantity

Customers Also Viewed

Azar Displays 112761 Horizontal Slanted L-Shaped Acrylic Sign Holder, 8.5" x 3.5", 10-Pack

8.5" Wide x 3.5" High Horizontal L-Shaped Sign Holder. Made from clear acrylic with slanted back and side load design for easy insertion of printed material. Sold in packs of 10.

  • MANUFACTURERS PART NUMBER 112761
  • TYPE Horizontal
  • STYLE Free Standing
  • PACKAGE QUANTITY 10
  • BRAND Azar Displays
  • HEIGHT INCHES 3-1/2 (8.89 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION L-Shaped Sign Holder
  • COLOR Clear
  • WIDTH INCHES 8-1/2 (21.59 cm)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CHRISTOPHER

    Date: June 09, 2020

    Exactly as described!
    Your review:
    They are exactly what I hoped for!
Product Q & A

There are no questions for this product.

Save $29.70 with this comparable product

Azar Displays 112740 Horizontal Slanted L-Shaped Acrylic Sign Holder, 3.5" x 2.5"

Item #: B1104078

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$16.25

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 112761 Horizontal Slanted L-Shaped Acrylic Sign Holder, 8.5" x 3.5"

Azar Displays 112761 Horizontal Slanted L-Shaped Acrylic Sign Holder, 8.5" x 3.5"

Item #: WBB1104083

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 112761 Horizontal Slanted L-Shaped Acrylic Sign Holder, 8.5" x 3.5"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant