Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104079

MPN #: 112741-10PK

Global Approved 112741 Vertical Slanted L-Shaped Acrylic Sign Holder, 2" x 3" - Pkg Qty 10

Product Description
Azar Displays Clear Acrylic Angled Sign Holders are a great value for your graphic display needs. Our clear plastic Slant Back sign holders are designed for better viewing angle. The L-Shaped Frame are made to sit on a counter or tabletop and are ideal to use in retail stores, furniture showrooms, trade shows, candy shops, schools, offices, hotels, reception areas, lobbies and hospitals. This angled sign holder can be used as a restaurant menu display on a tabletop! These frames can be used as a picture frame for your home or office. Display artwork and keep all paper protected from the elements. Great promotional item, to give out photos or award certificates. Side Loading - Insert your graphic or literature through the sides on the back of the frame, easy to swap media in and out. Each angled sign holder is made of highly durable acrylic so you don't have to worry about breakage or damage! The clear plastic design has a sleek and modern appearance that matches any décor. Customers will be able to read messages or see your photo easily with the convenient slanted design. The sign holder fits a standard 2" x 3" vertical business card.

Features:
  • Sold in Packs of: 10
  • Material: Acrylic
  • Orientation: Portrait
  • Loading Style: Side Loading
  • Measurement: 2"W x 3"H
  • Thickness: 0.100"
  • Color: Clear
PRICE
$24.00

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Height3 in

Product Details

StyleFree Standing
TypeVertical
MaterialAcrylic
Package Quantity10
DescriptionL-Shaped Sign Holder
ColorClear
Manufacturers Part Number112741-10PK
BrandAzar Displays