x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 112731, Vert L Shaped Acrylic Sign HLR, 3.5"W x 5"H

Azar Displays 112731, Vert L Shaped Acrylic Sign HLR, 3.5"W x 5"H

Item #: WBB1462915

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $28.95

Quantity

Customers Also Viewed

Azar Displays 112731, Vert L Shaped Acrylic Sign HLR, 3.5"W x 5"H, 10-Pack

Plastic sign holder features slant back design that highlights important information. Use as a tabletop display or as a picture frame. The plastic frame is constructed of clear acrylic that allows for easy viewing of marketing information, announcements and photos. The frame's side load design allows for easy insertion of printed material. . This item must be purchased only in multiples of 10.

  • MANUFACTURERS PART NUMBER 112731
  • STYLE Free Standing
  • TYPE Vertical
  • ITEM DESCRIPTION Vertical L Shaped Acrylic Sign Holder
  • PACKAGE QUANTITY 10
  • HEIGHT INCHES 5 (12.7 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Acrylic
  • COLOR Clear
  • DESCRIPTION L-Shaped Sign Holder
  • WIDTH INCHES 3-1/2 (8.89 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $5.95 with this comparable product

Azar Displays 112736, Vert L Shaped Acrylic Sign HLR, 3"W x 4"H

Item #: B1462859

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$23.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 112731, Vert L Shaped Acrylic Sign HLR, 3.5"W x 5"H

Azar Displays 112731, Vert L Shaped Acrylic Sign HLR, 3.5"W x 5"H

Item #: WBB1462915

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 112731, Vert L Shaped Acrylic Sign HLR, 3.5"W x 5"H
    Azar Displays 112731, Vert L Shaped Acrylic Sign HLR, 3.5"W x 5"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant