x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 112726 Vertical Slanted L-Shaped Acrylic Sign Holder, 4" x 6"

Azar Displays 112726 Vertical Slanted L-Shaped Acrylic Sign Holder, 4" x 6"

Item #: WBB1104077

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Quantity

Customers Also Viewed

Azar Displays 112726 Vertical Slanted L-Shaped Acrylic Sign Holder, 4" x 6", 10-Pack

4" Wide x 6" High Vertical L-Shaped Sign Holder. Made from clear acrylic with slanted back and side load design for easy insertion of printed material. Sold in packs of 10.

  • MANUFACTURERS PART NUMBER 112726
  • TYPE Vertical
  • STYLE Free Standing
  • PACKAGE QUANTITY 10
  • BRAND Azar Displays
  • HEIGHT INCHES 6 (15.24 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION L-Shaped Sign Holder
  • COLOR Clear
  • WIDTH INCHES 4 (10.16 cm)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Victoria

    Date: April 23, 2019

    SLANTED HOLDERS
    Your review:
    We love these holders. They are the perfect size for displaying our rug pricing. They give our vignettes a more professional look.
Product Q & A

There are no questions for this product.

Upgrade this item for just $15.00 more

Azar Displays 112722 Vertical Slanted L-Shaped Acrylic Sign Holder, 5" x 7"

Item #: B1104076

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$41.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 112726 Vertical Slanted L-Shaped Acrylic Sign Holder, 4" x 6"

Azar Displays 112726 Vertical Slanted L-Shaped Acrylic Sign Holder, 4" x 6"

Item #: WBB1104077

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 112726 Vertical Slanted L-Shaped Acrylic Sign Holder, 4" x 6"
    Azar Displays 112726 Vertical Slanted L-Shaped Acrylic Sign Holder, 4" x 6"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant