- Aluminum Oxide
- 2" Diameter
- Type R Attachment Type
- X-Weight
- Grit 100
Superior Abrasives 11219 QC Disc Type R 2" Aluminum Oxide Fine - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Coated Abrasives Quick Change Disc
PRICE
$126.00 Sold in packages of 100 / $1.26 ea
2
2
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | X-Weight |
| Diameter | 2 in |
Product Details
| Max RPM | 25000 rpm |
| Color | Red |
| Disc Type | Quick Change Disc |
| Grit | 100 |
| Backing Material | Cloth |
| Tool Compatibility | Quick Change, Right Angle Sanders, Straight Die Grinders |
| Package Quantity | 100 |
| Manufacturers Part Number | 11219 |
| Grade | Fine |
| Abrasive Material | Aluminum Oxide |
| Product Type | Quick Change Disc Coated |
| Attachment Type | TR |
| Brand | Superior Abrasives |