Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Durham Mfg.

Model # :WBB170043

MPN #: 405-75

Durham Mfg.® 11 Pocket Medical Chart & Special Purpose Literature Rack, Tan

Product Description
Prime cold rolled all steel construction with durable powder coat finish. Oversized pockets to accommodate larger sized literature and pockets are 12-1/2" wide and 8-3/8" high. Holds literature up to 3/4" thick. Keyhole slots in the back make wall mounting easy. Unit ships fully assembled ready for use. 11 Pockets. 13-1/4"W x 4-1/8"D x 36"H overall. Tan finish.

PRICE
$239.95

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-1/4 in
Depth4-1/8 in
Height36 in

Product Details

Number of Shelves11
Description11 Pocket - Medical Chart & Special Purpose Literature Rack
ColorBrown
Manufacturers Part Number405-75
BrandDurham Mfg.