x

Take 15% off your entire order!

Offer applied at checkout

Del City 973003 11" Natural Cable Ties, 100 Pieces

Del City 973003 11" Natural Cable Ties, 100 Pieces

Item #: WBB264548

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $8.20

Quantity

Customers Also Viewed

Del City 973003 11" Natural Cable Ties, 100 Pieces

  • Provide up to 50% more tensile strength and 15% larger bundle diameters than competitive product.
  • Positive-locking teeth- closely and evenly spaced on both sides of the head provide increased strength.
  • Raised ridges on the cable ties bent tips are designed to provide a secure grip while requiring minimal effort to close.
  • The patented- one-piece- injection-molded construction eliminates failure due to parts working loose or breaking off.
  • Recognized under UL file # E125869 and meet UL94V-2 Flammability Classification.

  • PACKAGE QUANTITY 100
  • COLOR Natural
  • MANUFACTURERS PART NUMBER 973003
  • BRAND Del City
  • LENGTH INCHES 11 (27.94 cm)
  • TYPE Double Lock
  • TENSILE STRENGTH 75
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Del City 973003 11" Natural Cable Ties, 100 Pieces

Del City 973003 11" Natural Cable Ties, 100 Pieces

Item #: WBB264548

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant