Black colored Camwear Serving Spoon is made of virtually unbreakable polycarbonate. The Camwear spoon won't tarnish, bend or dent. It has a wide handle and molded in thumb rest ensures a solid, ergonomic grip. The Spoon features a notched back to rest on pans.
Cambro SPOP11CW110 - 11" Camwear Perforated Spoon, Black - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$74.40 Sold in packages of 12 / $6.20 ea
1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/8 in |
| Width | 2-7/8 in |
Product Details
| Type | Perforated Deli Spoon |
| Material | Polycarbonate |
| Package Quantity | 12 |
| Description | Cambro 11 Inches Black Camwear Perforated Deli Spoon, 11-1/8In X 2-7/8In |
| Color | Black |
| Manufacturers Part Number | SPOP11CW110 |
| Brand | Cambro |