SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy HSA11 - 11" Aluminum Pizza Tray, .040" Thick - Pkg Qty 12

Alegacy HSA11 - 11" Aluminum Pizza Tray, .040" Thick - Pkg Qty 12

Item #: WBB342960

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$10.50 ea.

Price: $126.00 / Pkg of 12

Quantity

Customers Also Viewed

Alegacy SPS11 - 11" Aluminum Pizza Screen Seamless Rim - Pkg Qty 12

Alegacy SPS11 - 11" Aluminum Pizza Screen Seamless Rim - Pkg Qty 12

Alegacy SPS12 - 12" Aluminum Pizza Screen Seamless Rim - Pkg Qty 12

Alegacy SPS12 - 12" Aluminum Pizza Screen Seamless Rim - Pkg Qty 12

Alegacy SPS13 - 13" Aluminum Pizza Screen Seamless Rim - Pkg Qty 12

Alegacy SPS13 - 13" Aluminum Pizza Screen Seamless Rim - Pkg Qty 12

Winco APZT-10 Pizza Pan - Pkg Qty 36

Winco APZT-10 Pizza Pan - Pkg Qty 36

Winco APZT-11 Wide Rim Pizza Pan - Pkg Qty 36

Winco APZT-11 Wide Rim Pizza Pan - Pkg Qty 36

Winco APZT-13 Wide Rim Pizza Pan - Pkg Qty 36

Winco APZT-13 Wide Rim Pizza Pan - Pkg Qty 36

Winco APZT-8 Wide Rim Pizza Pan - Pkg Qty 36

Winco APZT-8 Wide Rim Pizza Pan - Pkg Qty 36

Winco APZC-13 Coupe Rim Pizza Pan - Pkg Qty 36

Winco APZC-13 Coupe Rim Pizza Pan - Pkg Qty 36

Winco APZC-14 Coupe Rim Pizza Pan - Pkg Qty 24

Winco APZC-14 Coupe Rim Pizza Pan - Pkg Qty 24

Alegacy 156SP - Salt & Pepper Shaker, 3 Oz. Mushroom Shaped Top

Alegacy 156SP - Salt & Pepper Shaker, 3 Oz. Mushroom Shaped Top

American Metalcraft MP1722 - Pizza Peel, 17" Round With 5" Handle, Pressed Wood

American Metalcraft MP1722 - Pizza Peel, 17" Round With 5" Handle, Pressed Wood

American Metalcraft MP1626 - Pizza Peel, 16" x 17", 26"L, Pressed Wood

American Metalcraft MP1626 - Pizza Peel, 16" x 17", 26"L, Pressed Wood

Continental rim "coupe"rim trays made of .032 material. The edges are rolled to eliminate hard to clean openings

Weights & Dimensions

  • Diameter 11 IN (27.94 cm)

Product Details

  • Package Quantity 1
  • Brand Alegacy
  • Description Eagleware Professional Aluminum Pizza Trays

  • Material Aluminum
  • Manufacturers Part Number HSA11
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy HSA11 - 11" Aluminum Pizza Tray, .040" Thick - Pkg Qty 12

Alegacy HSA11 - 11" Aluminum Pizza Tray, .040" Thick - Pkg Qty 12

Item #: WBB342960

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant