SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Stanley 11-921B Heavy Duty Utility Blades (400 Pack)

Stanley 11-921B Heavy Duty Utility Blades (400 Pack)

Item #: WBB323354

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $126.95

Quantity

Customers Also Viewed

Stanley 11-921A Heavy Duty Utility Blades W/ Dispenser (100 Pack)

Stanley 11-921A Heavy Duty Utility Blades W/ Dispenser (100 Pack)

Stanley 11-080 Blade Disposal Container

Stanley 11-080 Blade Disposal Container

Stanley 11-515 Standard Razor Blades (100 Pack)

Stanley 11-515 Standard Razor Blades (100 Pack)

Carbon Standard Utility Blade-100 pack

Carbon Standard Utility Blade-100 pack

Stanley 11-988 Rounded Edge Safety Utility Blades W/Dispenser (100 Pack)

Stanley 11-988 Rounded Edge Safety Utility Blades W/Dispenser (100 Pack)

Eclipse 902-261 - Utility Knife Blades - 100 Pack

Eclipse 902-261 - Utility Knife Blades - 100 Pack

Stanley 10-509 Linoleum Flooring Knife

Stanley 10-509 Linoleum Flooring Knife

Leatherman® Wave®+ Stainless Steel 18-in-1 Multi-Tool

Leatherman® Wave®+ Stainless Steel 18-in-1 Multi-Tool

Stanley® 11-921B, Heavy-Duty Utility Blades (Bulk), 400 Pack

  • Blade made of high carbon steel.
  • Precision honed edge.
  • Blade is made for general purpose cutting.
  • Fits most standard utility knives.
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT


  • Weights & Dimensions

    • Width 5.200 IN (13.21 cm)
    • Length 2-7/16 IN (6.19 cm)
    • Bar Thickness 0.025 IN (.06 cm)
    • Height 4 1/2 IN
    • Thickness 0.024"
    • Weight 3.55 lb LBS

    Product Details

    • Blade Type Trapezoid Utility
    • Blade Tip Shape Triangular Point
    • Type Utility Knife Blade
    • For Use With General Purpose
    • Cutting Edge 1
    • Brand Stanley
    • Package Quantity 400
    • Material Carbon Steel
    • Style Utility
    • Manufacturers Part Number 11-921B
    • Blade Shape Trapezoid
    Customer Review

    5.0

    • 5 Star

      1
    • 4 Star

      0
    • 3 Star

      0
    • 2 Star

      0
    • 1 Star

      0

    Most Recent Reviews

    • Most Recent Reviews
    • Highest Rated Reviews
    • Lowest Rated Reviews
    • Reviewer: Rich Naylor

      Date: April 23, 2019

      Great Blades
      Your review:
      Great blades cut my gloves on them all the time. LOL
    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 11-921B Heavy Duty Utility Blades (400 Pack)

    Stanley 11-921B Heavy Duty Utility Blades (400 Pack)

    Item #: WBB323354

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant