+

Frequently Purchased Together
$38.25 up to 16% OFF
Price: $31.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stanley® 11-921A, Heavy-Duty Utility Blades with Dispenser, 100 Pack
Blade made of high carbon steel. Precision honed edge. Blade is made for general purpose cutting. Fits most standard utility knives. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
Weights & Dimensions
- Width 3.800 IN (9.65 cm)
- Length 2-7/16 IN (6.19 cm)
- Bar Thickness 0.025 IN (.06 cm)
- Height 1 IN (2.54 cm)
- Thickness 0.024"
- Weight 0.99 lb LBS
Product Details
- Blade Type Trapezoid Utility
- Blade Tip Shape Triangular Point
- Type Utility Knife Blade
- For Use With General Purpose
- Cutting Edge 1
- Package Quantity 100
- Brand Stanley
- Material Carbon Steel
- Manufacturers Part Number 11-921A
- Blade Shape Trapezoid
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: TERRY
Date: August 13, 2020
-
Reviewer: Sue
Date: April 23, 2019
Your review:
WE LOVE THEM WE USE A LOT OF THEM SO THE CASE IS GREAT ALSO -
Reviewer: Lisa
Date: April 23, 2019
Your review:
Great value for the price! The dispenser and ability to put old blades in the bottom is a great safety feature!
Product Q & A
There are no questions for this product.
Accessories

Stanley 11-921A Heavy Duty Utility Blades W/ Dispenser (100 Pack)
$31.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories