+

Frequently Purchased Together
Price: $32.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stanley® 11-080, Blade Disposal Container
High impact, puncture resistant container. Snap-on lid locks tight for safety and is tethered to the container. Container can be placed on a flat surface or fixed to a wall with the metal rack. For use with: 11-085 MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
Weights & Dimensions
- Width 5 1/2 IN
- Height 7 IN (17.78 cm)
- Weight 0.78 lb LBS
- Length 8 1/2 IN
Product Details
- Type Disposal Container
- For Use With General Purpose
- Brand Stanley
- Package Quantity 1
- Blade Type Disposal Container
- Description Blade Disposal Container
- Material Plastic
- Manufacturers Part Number 11-080
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: DAVID
Date: April 23, 2019
-
Reviewer: Sabrina
Date: April 23, 2019
Your review:
They work great small but durable.
Product Q & A
There are no questions for this product.
Accessories

Stanley 11-080 Blade Disposal Container
$32.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories