A 6V and 12V battery charger and maintainer. Charges lead-acid and lithium-ion batteries up to 230 amp-hours. An improved start-voltage sensor now detects dead batteries as low as 1-volt. And an all-new force mode allows manual charging for extreme dead batteries - all the way down to zero volts. Built-in battery desulfator to recover worn-out batteries. Smart indicators quickly detect when the battery charger is connected in reverse polarity, connected to an incompatible battery, or if the battery is failing.
NOCO 10A Battery Charger, Battery Maintainer and Battery Desulfator - GENIUS10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$185.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 4-2/5 in |
| Height | 9-1/10 in |
| Inside Length | 4.48 in |
| Inside Width | 4.41 in |
| Inside Height | 9.1 in |
| Weight | 4 lbs |
| Cord Length | 6.4 ft |
| Cord Gauge | 14 AWG ga |
Product Details
| Type | Charger Maintainer |
| Color | Black |
| Amperage | 10 A |
| For Use With | Batteries |
| Voltage | 6/12 V |
| Includes | Clamps w/ Integrated Eyelets |
| Material | Lexan Resin |
| Description | 10A Battery Charger, Battery Maintainer and Battery Desulfator |
| Package Quantity | 4 |
| Manufacturers Part Number | GENIUS10 |
| Brand | Noco |
Warranty
| Warranty | 3 Year Limited |
Compliance & Certifications
| Certifications | ETL, cETL |